14 oz. Aerosol Spray
Odorgon™ 14 oz. Aerosol Spray
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non flammable
- Easy to use
- Deodorizes after spills and leaks
Specifications
- Collection:
- Odorgon™
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- Length:
- 2-1/2 in
- Maximum Temperature:
- 120
- Product Type:
- Spray
- Size:
- 14 oz
- Width:
- 3 in