This product requires certification to purchase.

Fast Set Plastic Clear Pipe Cement

You last purchased this on
 
Rectorseal

Pete™ 602L Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #REC55928
  • Item #4113534
  • Manufacturer Part #55928
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Pete™ 602L Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #REC55928
  • Item #4113534
  • Manufacturer Part #55928
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thick formula, providing excellent gap filling characteristics and reducing run-off
  • Requires Certification

Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Pete™ 602L
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz