This product requires certification to purchase.

2 oz Metal Plumbers Grease

You last purchased this on
 
Rectorseal

Plumbers Grease® 2 oz Metal Plumbers Grease

  • Fast #
  • Part #REC50811
  • Item #111638
  • Manufacturer Part #50811
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Plumbers Grease® 2 oz Metal Plumbers Grease

  • Fast #
  • Part #REC50811
  • Item #111638
  • Manufacturer Part #50811
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 3120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lubricates faucets, valves, and stems
  • Meets Mil-G 10924 C Specifications
  • Lubricates faucets, valves and stems in service up to 180°F
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Plumbers Grease®
GSA Approved:
No
IAPMO Listed:
No
Pipe Compatibility:
Metal
Size:
2 oz