This product requires certification to purchase.

1/4 - 5/8 in. Quick Connect Support Kit

This product has been replaced by

1/4 - 5/8 in Pro-Fit Quick Connect Support Kit
Rectorseal 1/4 - 5/8 in Pro-Fit Quick Connect Support Kit
Manufacturer Part #87050
You last purchased this on
 
Rectorseal

Pro-Fit™ 1/4 - 5/8 in. Quick Connect Support Kit

  • Fast #
  • Part #REC87048
  • Item #8194107
  • Manufacturer Part #87048
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1/4 - 5/8 in Pro-Fit Quick Connect Support Kit
Rectorseal 1/4 - 5/8 in Pro-Fit Quick Connect Support Kit
Manufacturer Part #87050
Rectorseal

Pro-Fit™ 1/4 - 5/8 in. Quick Connect Support Kit

  • Fast #
  • Part #REC87048
  • Item #8194107
  • Manufacturer Part #87048
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 disconnect clips allow for easy removal of the PRO-Fit Quick Connect fittings from 1/4 in., 3/8 in., 1/2 in. & 5/8 in. line sets or pipe
  • Durable, light weight plastic construction
  • Correct errors by quickly & easily releasing pipe from a PRO-Fit Quick Connect fitting
  • Easy to use in tight spaces
  • Also includes plastic depth gauge for marking line sets or pipe to insure proper seating inside the PRO-FIT Quick Connect fitting for leak free installation
  • Requires Certification

Documents


Specifications

Collection:
Pro-Fit™
End Connection 1:
Adapter
End Connection 2:
Adapter
End Connections:
Adapter x Adapter
Fitting Size 1:
1/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/4 in x 5/8 in
Material:
Brass
Product Type:
Support Kit
Refrigerant:
R-410A