Swaging Kit
Pro-Fit™ Swaging Kit
Frequently Purchased Together
Product Details
Product Details
- Precision swaging in seconds
- Burnishes surface reducing risk of LEAKS
- Durable see-through case for better tool visibility.
- 6 color coded bits in the kit for easy ID.
- Work with 2000 RPM+ drills/drivers
Documents
Specifications
- Application:
- Copper Tubing, Aluminum Tubing, Residential
- Collection:
- Pro-Fit™
- Height:
- 1-3/4 in
- Length:
- 7-1/4 in
- Material:
- Copper
- Number of Pieces:
- 6 Piece
- Temperature Range:
- 40 to 120 Deg F
- Tool Type:
- Swaging Kit
- Width:
- 10-1/2 in