Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 63-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be hand applied from 25°F to 120°F
- Air/water-tight seal
- Resistant to water, alcohols, mild acids & bases
- Non-corrosive / non-irritant
Specifications
- ASTM:
- ASTM D-71-72, ASTM D-149-64, ASTM D-217-52T
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 5 lb
- Temperature Range:
- 25 to 120 Deg F
- UL Listed:
- Yes