Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for piping, duct runs, cable trays and condensers
- Weather-resistant PVC
- Linear track holds 3/8 in hex head bolts
- Weather resistant PVC
- Linear track holds 3/8" hex head bolts
- Two 7/8" long bolts included
Documents
Specifications
- Allowable Load:
- 397 lbs
- Color Finish Name:
- Ivory
- Height:
- 4 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Size:
- 18 in x 4 in