1 gal Leak Finder
RectorSeek™ Low-Temp 1 gal Leak Finder
Frequently Purchased Together
Product Details
Product Details
- For use at colder temperatures on pipe or tank systems that contain gases
- Easy to apply without any waste
- Longer bubbling action provides longer inspection periods
- For use at temperatures from -35°F to 200°F
- Not for use on oxygen systems
Documents
Specifications
- Collection:
- RectorSeek™ Low-Temp
- Color:
- Red
- Height:
- 12 in
- Length:
- 6 in
- NSF Certified:
- No
- Size:
- 1 gal