This product requires certification to purchase.

15 in. 11 oz. Absorption Compound

You last purchased this on
 
Rectorseal

RectorShield™ 15 in. 11 oz. Absorption Compound

  • Fast #
  • Part #REC83554
  • Item #450699
  • Manufacturer Part #83554
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

RectorShield™ 15 in. 11 oz. Absorption Compound

  • Fast #
  • Part #REC83554
  • Item #450699
  • Manufacturer Part #83554
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1368
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Biodegradable and safe for the environment
  • Non-corrosive, works on copper, aluminum or iron
  • Does not splatter, drip, crack, dry out or separate and stays in place during heating
  • Safe to use, non-staining, and easy to clean up
  • May be used after being frozen and then thawed
  • For use with propane, acetylene, Mapp gases, and several more
  • Requires Certification

Documents


Specifications

Collection:
RectorShield™
Product Type:
Compound
Size:
11 oz
Weight:
0.75 lb