1 gal Blue Coil Cleaner
Renewz™ 1 gal Blue Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Biodegradable
- Will not harm copper or aluminum
- Concentrated, dilute with water for economical use
- Foaming action penetrates stubborn grease, tars and dirt
- Leaves aluminum surfaces clean and shiny in less than 5 minutes
- Contains corrosion inhibitor
Documents
Specifications
- Application:
- Condenser
- Collection:
- Renewz™
- Color:
- Blue
- Height:
- 12 in
- Material:
- Mineral
- Material Type:
- Sodium Hydroxide
- Maximum Temperature:
- 120
- Size:
- 1 gal