2 lb. Bottle Root Destroyer
Root Destroyer 2 lb. Bottle Root Destroyer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No need for mechanical devices or harsh chemicals that may damage pipe
- EPA registered product
- Child resistant container cap - safer to store
- Optimum crystal size - more product gets to blockage and stays longer
- Will not harm tree or shrub roots except where they entered pipes
- Fast acting at dissolving roots and fungi that block sewer pipes
Specifications
- Collection:
- Root Destroyer
- Color Finish Name:
- Blue
- Height:
- 15 in
- Material:
- Copper Sulfate
- Size:
- 2 lb