Safe-T-Switch SS610E for DMSS
Safe-T-Switch® Safe-T-Switch SS610E for DMSS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 125-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For installation on primary drain pan or clipped to coils above primary drain pan
- Multi-voltage switch
- No moving parts
- Can be wired in both normally open and normally closed systems
- State-of-the-art microelectronics
- Sensor connects to indoor units
- Onboard LED indicator can be mounted to side of unit
- Univolt input 110 - 230 VAC
- IMC code: 307.2.3.1 water-level monitoring devices
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- Safe-T-Switch®
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 8-1/8 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Switch
- Smart Home Enabled:
- No
- Volts:
- 110/230V
- Watts:
- 150 W
- Width:
- 2-1/4 in
- Wire Gauge (AWG):
- 18 AWG