SS1 Condensate Overflow Switch
Safe-T-Switch® SS1 Condensate Overflow Switch
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for primary drains or auxiliary drain outlets
- Can be installed vertically, horizontally or inline
- Magnetic reed switch
- Code compliant inline cleanout
- Cleanout Tool
Specifications
- AMP:
- 2.5
- Brand Model Compatibility:
- HVAC Units
- Collection:
- Safe-T-Switch®
- Cord Length:
- 6 ft
- Height:
- 9-1/4 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-3/4 in