This product requires certification to purchase.

Condensate Switch

You last purchased this on
 
Rectorseal

Safe-T-Switch® SS3 Condensate Switch

  • Fast #
  • Part #REC97089
  • Item #9293422
  • Manufacturer Part #97089
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Safe-T-Switch® SS3 Condensate Switch

  • Fast #
  • Part #REC97089
  • Item #9293422
  • Manufacturer Part #97089
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1536
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for primary or auxiliary drain pans
  • Detects clogs and shuts off system before an overflow can happen
  • Magnetic reed switch
  • POP Blister packaged
  • Fits 1" to 2" drain pan height
  • Requires Certification

Specifications

AMP:
1.25
Brand Model Compatibility:
HVAC Units
Collection:
Safe-T-Switch® SS3
Cord Length:
6 ft
Height:
8-1/4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
UL Listed:
Yes
Volts:
24V
Width:
2 in