This product requires certification to purchase.

4-1/8 x 2-3/4 in. Line Set Cover System Polymer and PVC in White

You last purchased this on
 
Slimduct®

4-1/8 x 2-3/4 in. Line Set Cover System Polymer and PVC in White

  • Fast #
  • Part #REC85000
  • Item #4383143
  • Manufacturer Part #85000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slimduct®

4-1/8 x 2-3/4 in. Line Set Cover System Polymer and PVC in White

  • Fast #
  • Part #REC85000
  • Item #4383143
  • Manufacturer Part #85000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Weather resistant PVC, UV stabilized and fire resistant
  • Temperature range: -4° F to 140° F
  • Compliments any residential or commercial building
  • One year warranty
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
2-5/8 in
Length:
4-1/8 in
Material:
Plastic
Material Type:
Polymer, PVC
Maximum Temperature:
140
Width:
3-1/4 in