8 oz. PVC White Pipe Joint Compound
T Plus 2® 8 oz. PVC White Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1800-
Pick Up: 17 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PTFE enriched
- Lubricates and protects threads
- Formulated for plastic and metal pipe
- 16 Oz
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- T Plus 2®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 177
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 10000 psi
- Size:
- 8 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes