This product requires certification to purchase.

30 in. x 62 in. Plastic Condensate Drain Pan

You last purchased this on
 
Rectorseal

Titan® Flexible 30 in. x 62 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #REC96240
  • Item #4137784
  • Manufacturer Part #96240
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Titan® Flexible 30 in. x 62 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #REC96240
  • Item #4137784
  • Manufacturer Part #96240
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extreme temperature durability
  • High tensile strength
  • Crack, split, leak and rust-resistant
  • Self extinguishing
  • Compatible with Goliath furnace series furnace risers and AG-4200 condensate management system water sensor and drain adapter
  • Requires Certification

Documents


Specifications

Collection:
Titan® Flexible
Color Finish Name:
Black
Depth:
2-1/5 in
Diameter:
30 in
Drain Opening:
1-2/5 in
Height:
2 in
Length:
62 in
Material:
Plastic
Material Type:
DexElar, Polymer
Size:
30 in x 62 in
Thickness:
11/200 in
Width:
30 in