2 in. Slip Schedule 40 PVC Adapter and Plug
Tom-Kap™ 2 in. Slip Schedule 40 PVC Adapter and Plug
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Threaded cleanout adapter that cements inside pipe
- Provides a flush-finished clean out for drain, waste, and vent systems
- For use on schedule 40, SDR-35 and foam core
- Dimensions: 7 by 8 by 6
Specifications
- Application:
- Residential
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Tom-Kap™
- Color Finish Name:
- White
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40