This product requires certification to purchase.

5-1/2 in. Dishwashers and Water Heaters Sensor

You last purchased this on
 
Rectorseal

TripleGuard™ 5-1/2 in. Dishwashers and Water Heaters Sensor

  • Fast #
  • Part #REC97718
  • Item #7919850
  • Manufacturer Part #97718
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

TripleGuard™ 5-1/2 in. Dishwashers and Water Heaters Sensor

  • Fast #
  • Part #REC97718
  • Item #7919850
  • Manufacturer Part #97718
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Dishwashers, Water Heaters
Battery Size:
CR123A
Collection:
TripleGuard™
Color Finish Name:
White
Height:
5-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Size:
5-1/2 in
Smart Home Enabled:
Yes
Tool Type:
Sensor
UL Listed:
No
Width:
2-3/4 in