1 qt PVC Blue Pipe Joint Compound
Tru-Blu™ 1 qt PVC Blue Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Stays flexible - designed for areas of high vibration and thermal expansion/contraction
- Contains PTFE
- Excellent as a gasket adhesive on flanges.
- Lubricates and protects threads, Lead-Free and contains no metal
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tru-Blu™
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 32 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No