1.75 oz PVC Blue Pipe Joint Compound
Tru-Blu™ 1.75 oz PVC Blue Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 8256-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stays flexible, designed for areas of high vibration and thermal expansion or contraction
- For use with water, hot or cold
- Lubricates and protects threads
- Lead free and contains no other metals
- Contains PTFE
- Brushable from 20°F to 140°F
- Excellent as a gasket adhesive on flanges
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tru-Blu™
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 1.75 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No