This product requires certification to purchase.

4 oz PVC Blue Pipe Joint Compound

You last purchased this on
 
Rectorseal

Tru-Blu™ 4 oz PVC Blue Pipe Joint Compound

  • Fast #
  • Part #REC31631
  • Item #143160
  • Manufacturer Part #31631
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Tru-Blu™ 4 oz PVC Blue Pipe Joint Compound

  • Fast #
  • Part #REC31631
  • Item #143160
  • Manufacturer Part #31631
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 5160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Stays flexible - designed for areas of high vibration and thermal expansion/contraction
  • Contains PTFE
  • Excellent as a gasket adhesive on flanges.
  • Lubricates and protects threads, Lead-Free and contains no metal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Tru-Blu™
Color:
Blue
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61G
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
4 oz
Temperature Range:
20 to 140 Deg F
UL Listed:
No