8 oz. PVC Blue Pipe Joint Compound
Tru-Blu™ 8 oz. PVC Blue Pipe Joint Compound
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stays flexible, designed for areas of high vibration and thermal expansion or contraction
- For use with water, hot or cold
- Lubricates and protects threads
- Lead free and contains no other metals
- Contains PTFE
- Brushable from 20°F to 140°F
- Excellent as a gasket adhesive on flanges
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tru-Blu™
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 10000 psi
- Size:
- 8 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No