This product requires certification to purchase.

14 oz. Quick Drying Degreaser Aerosol

You last purchased this on
 
Rectorseal

Zipp™ 14 oz. Quick Drying Degreaser Aerosol

  • Fast #
  • Part #REC82642
  • Item #531239
  • Manufacturer Part #82642
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Zipp™ 14 oz. Quick Drying Degreaser Aerosol

  • Fast #
  • Part #REC82642
  • Item #531239
  • Manufacturer Part #82642
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-flammable
  • Will not short out electrical equipment
  • Helps contribute to LEED[REG] credits
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Zipp™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Aerosol
Maximum Temperature:
120
Product Type:
Degreaser
Size:
14 oz