2.8 oz. Clear Silicone Tub and Tile Sealant
This product has been replaced by
Manufacturer Part #7079800753
2.8 oz. Clear Silicone Tub and Tile Sealant
Frequently Purchased Together
Product Details
Product Details
- Ideal for tubs, sinks, toilets, showers and resetting loose tiles
- Warranted to last as long as the fixture
- Contains potent mildewcide
- Application temperature range -10F to 100F
- Service temperature range -60F to 400F
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Aluminum, Ceramic, Glass, Porcelain, Fiberglass, Plastic, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 2 in
- Length:
- 5-9/10 in
- Material:
- Silicone
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Product Type:
- Silicone Sealant
- Size:
- 28 oz
- Temperature Range:
- -60 to 400 Deg F
- UL Listed:
- No
- Width:
- 1 in