This product requires certification to purchase.

115V Solenoid Valve 150 psi 4-1/10 in. Brass

You last purchased this on
 
Red Hat®

115V Solenoid Valve 150 psi 4-1/10 in. Brass

  • Fast #
  • Part #A8210G095
  • Item #6193252
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red Hat®

115V Solenoid Valve 150 psi 4-1/10 in. Brass

  • Fast #
  • Part #A8210G095
  • Item #6193252
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Liquid and air service
  • ASCO sets the industry standard for solenoid valve reliability and endurance
  • One-piece epoxy molded coils
  • Normally closed
  • The 8210 series is a fast acting valve used in clear water or air service
  • Lead-free versions are available to comply with safe drinking water act regulations and ANSI/NSF 372
  • Available in lead-free brass valves with a variety of press and expansion fitting options for a fast and flameless installation
  • Valves can be specified for hot water service to 210°F for in laundry, boiler and heat exchanger applications
  • Available with explosion proof enclosures
  • RedHat II standard: Types 3, 3S, 4, 4X. explosion proof types 6, 6P, 7, and 9
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Depth:
46-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Height:
4-13/100 in
Length:
2-81/100 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
302, NBR, PTFE
NSF Certified:
Yes
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
Yes
Valve Disc Material:
NBR, PTFE
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Automatic Control Valve
Width:
2-29/100 in