120V Solenoid Valve 100 psi 3-5/8 in. Brass and Stainless Steel
Red Hat® 8210 Series 120V Solenoid Valve 100 psi 3-5/8 in. Brass and Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive, and air/inert gas service
- Lead-free versions available for safe drinking water act section 1417 and NSF/ANSI 372 compliance
- Industrial applications include: Car wash, laundry equipment, air compressors, industrial water control, pumps
Specifications
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-5/8 in
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 180
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Type:
- Solenoid Valve