This product requires certification to purchase.

120V Solenoid Valve 200 psi 3-3/8 in. Brass and Stainless Steel

You last purchased this on
 
Red Hat®

Red Hat® 8210 Series 120V Solenoid Valve 200 psi 3-3/8 in. Brass and Stainless Steel

  • Fast #
  • Part #A8210G002
  • Item #6181216
  • Manufacturer Part #8210G002
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red Hat®

Red Hat® 8210 Series 120V Solenoid Valve 200 psi 3-3/8 in. Brass and Stainless Steel

  • Fast #
  • Part #A8210G002
  • Item #6181216
  • Manufacturer Part #8210G002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Lead-free versions available for safe drinking water act section 1417 and NSF/ANSI 372 compliance
  • Industrial applications include: Car wash, laundry equipment, air compressors, industrial water control, pumps
  • Requires Certification

Documents


Specifications

Collection:
Red Hat® 8210 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-7/16 in
Length:
2-3/4 in
Material:
Brass, Stainless Steel
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Solenoid Valve
Width:
2-5/16 in