This product requires certification to purchase.

120V Solenoid Valve 125 psi 4-7/16 in. Stainless Steel

You last purchased this on
 
Red Hat®

Series 8342 120V Solenoid Valve 125 psi 4-7/16 in. Stainless Steel

  • Fast #
  • Part #AEF8342G701120VA
  • Item #7344008
  • Manufacturer Part #EF8342G701120VA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red Hat®

Series 8342 120V Solenoid Valve 125 psi 4-7/16 in. Stainless Steel

  • Fast #
  • Part #AEF8342G701120VA
  • Item #7344008
  • Manufacturer Part #EF8342G701120VA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series 8342
Height:
4-7/16 in
Material:
Stainless Steel
Maximum Temperature:
160
UL Listed:
Yes
Valve Type:
Solenoid Valve