This product requires certification to purchase.

120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

Red Hat®

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #AEF8551A1MS120V
  • Item #7344009
  • Manufacturer Part #EF8551A1MS120V
3.4 out of 5 Customer Rating
Brand image
Red Hat®

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #AEF8551A1MS120V
  • Item #7344009
  • Manufacturer Part #EF8551A1MS120V
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Anodized
Collection:
Series 8551
End Connection 1:
NPT
End Connections:
NPT
Height:
2 in
Material:
Aluminum
Valve Type:
Solenoid Valve