120V Solenoid Valve 150 psi 2 in. Anodized Aluminum
Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
- Valve body in aluminum, brass, or stainless steel 316L
- Exhaust ports are pipeable, providing better protection against harsh environments
- DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
- Low-power constructions are ideal for remote and alternative power locations
- Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
- Single- and dual-solenoid constructions are available that mount in any position
- Global ex approvals; ATEX, IEC EX, NEPSI, CUTR, KOSHA, UL, CSA, InMetro
- All ports of NAMUR on the same side for a better water , DUST protection
- Available will all Explosion proof solenoids: Ex d, Ex mb, Ex ia/Ib, Ex e mb, NEMA
Documents
Specifications
- Coating:
- Anodized
- Collection:
- Series 8551
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2 in
- Material:
- Aluminum, Brass, Stainless Steel
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V