3/4 in. Sweat Isolation Valve Kit
3/4 in. Sweat Isolation Valve Kit
Frequently Purchased Together
Product Details
Product Details
- Kit with 200K BTU/HR relief valve
- 1/4 turn design
- Blow-out proof stem
- Integral hose end drain/purge port with cap
- AB1953 certified
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 4-11/20 in
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov