3/4 in. Threaded Isolation Valve Kit
3/4 in. Threaded Isolation Valve Kit
Frequently Purchased Together
Product Details
Product Details
- 600# WOG (non-shock)
- Lead free brass construction
- 1/4 turn operation
- Full port
- Adjustable packing
- Blow-out proof stem
- Integral hose end drain/purge valve
- FNPT end x FNPT tailpiece (ASME B1.20.1-NPT)
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 4-3/50 in
- Material:
- Brass
- Product Type:
- Valve Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov