This product requires certification to purchase.

3 in. Brass Solder Swing Check Valve

You last purchased this on
 
Red-White Valve

3 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R247ABM
  • Item #5101379
  • Manufacturer Part #247AB 3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

3 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R247ABM
  • Item #5101379
  • Manufacturer Part #247AB 3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 200# WOG
  • Brass body
  • Brass seat
  • Solder x Solder
  • Solder ends (ASME B16.22)
  • Horizontal "T" pattern
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-927 C27450
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/25 in
Material:
Brass
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
T Pattern
Valve Disc Material:
Brass
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
7 lb
Width:
4-41/100 in