4 in. Brass Solder Swing Check Valve
4 in. Brass Solder Swing Check Valve
Frequently Purchased Together
Product Details
Product Details
- 200# WOG
- Brass body
- Brass seat
- Solder x Solder
- Solder ends (ASME B16.22)
- Horizontal "T" pattern
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-927 C27450
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-37/100 in
- Material:
- Brass
- Maximum Temperature:
- 450
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- T Pattern
- Valve Disc Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 11.72 lb
- Width:
- 5-51/100 in