This product requires certification to purchase.

1-1/2 in. Threaded Balancing Valve

You last purchased this on
 
Red-White Valve

9517AB 1-1/2 in. Threaded Balancing Valve

  • Fast #
  • Part #R9517ABJ
  • Item #4482630
  • Manufacturer Part #9517AB 1-1/2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

9517AB 1-1/2 in. Threaded Balancing Valve

  • Fast #
  • Part #R9517ABJ
  • Item #4482630
  • Manufacturer Part #9517AB 1-1/2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
9517AB
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Brass
Maximum Temperature:
260
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Disc Material:
Brass
Valve Size:
1-1/2 in
Valve Type:
Ball Valve