1/2 in. Brass Solder Check Valve
Figure 233AB 1/2 in. Brass Solder Check Valve
Frequently Purchased Together
Product Details
Product Details
- FPMSoft Seat
- Low Lead Brass Disc
- Spring Loaded (SS304 spring)
- Horizontal or Vertical
- Low Noise Operation
- AB1953, NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-927 C27450
- Collection:
- Figure 233AB
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 2-9/25 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/50 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Brass
- Valve Seat Material:
- FKM
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.28 lb