This product requires certification to purchase.

3/4 in. Brass Full Port FNPT x Flanged 600# Ball Valve

Red-White Valve

Figure 2412 3/4 in. Brass Full Port FNPT x Flanged 600# Ball Valve

  • Fast #
  • Part #R2412F
  • Item #7295974
  • Manufacturer Part #2412 3/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 2412 3/4 in. Brass Full Port FNPT x Flanged 600# Ball Valve

  • Fast #
  • Part #R2412F
  • Item #7295974
  • Manufacturer Part #2412 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 600# WOG
  • Brass body
  • Full port
  • FNPT x Flange
  • Threaded end (ASME B1.20.1-NPT)
  • Chrome plated ball
  • Virgin PTFE seats
  • Blow out proof stem
  • 3-piece construction
  • Rotating flange design
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-36, ASTM B-124, ASTM B-283, ASTM B-30
BAA Compliant:
No
Clean Bagged:
No
Collection:
Figure 2412
End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-97/100 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779241050
Valve Body Style:
2 piece
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.8 lb
Width:
4-13/100 in
cUPC Certified:
No