3/4 in. DZR Brass Full Port F1807 x MNPT 400# Ball Valve
Figure 5006AB 3/4 in. DZR Brass Full Port F1807 x MNPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 400# WOG
- DZR lead free brass body
- F1807 full-port
- Barb (F1807) x MNPT
- PEX ends (ASTM F-1807)
- Threaded ends (ASME B1.20.1-NPT)
- Chrome-plated ball
- Virgin PTFE seats
- Blow-out proof stem
- Double NBR O-ring packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-36, ASTM F-1807
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- Figure 5006AB
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MNPT
- End Connections:
- PEX Crimp x MNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-29/50 in
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-63/100 in
- MA Approved:
- No
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 15 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.42 lb
- cUPC Certified:
- No