This product requires certification to purchase.

1/2 in. Brass Reduced Port Barbed 150# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5010AB 1/2 in. Brass Reduced Port Barbed 150# Ball Valve

  • Fast #
  • Part #R5010ABD
  • Item #4811263
  • Manufacturer Part #5010ABD
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

Figure 5010AB 1/2 in. Brass Reduced Port Barbed 150# Ball Valve

  • Fast #
  • Part #R5010ABD
  • Item #4811263
  • Manufacturer Part #5010ABD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-1807
BAA Compliant:
No
CSA Certified:
CSA 125.3
Clean Bagged:
No
Collection:
Figure 5010AB
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
No
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
cUPC Certified:
No