This product requires certification to purchase.

3/4 in. Brass Full Port F1960 x Solder 400# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5017AB 3/4 in. Brass Full Port F1960 x Solder 400# Ball Valve

  • Fast #
  • Part #R5017ABWF
  • Item #5145425
  • Manufacturer Part #5017ABW 3/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

Figure 5017AB 3/4 in. Brass Full Port F1960 x Solder 400# Ball Valve

  • Fast #
  • Part #R5017ABWF
  • Item #5145425
  • Manufacturer Part #5017ABW 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM A-36, ASTM B-927 C27453, ASTM F-1960
CSA Certified:
CSA B125.14
Clean Bagged:
No
Collection:
Figure 5017AB
End Connection 1:
PEX
End Connection 2:
Sweat
End Connections:
PEX x Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-93/100 in
Material:
Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
15 to 160 Deg F (-9 to 71 Deg C)
UL Listed:
No
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.44 lb