This product requires certification to purchase.

3/4 in. Brass Full Port F1960 x MNPT 400# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5018AB 3/4 in. Brass Full Port F1960 x MNPT 400# Ball Valve

Brand image
You last purchased this on
 
Red-White Valve

Figure 5018AB 3/4 in. Brass Full Port F1960 x MNPT 400# Ball Valve

  • Fast #
  • Part #R5018ABF
  • Item #7100547
  • Manufacturer Part #5018AB 3/4
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 400# WOG
  • DZR lead free brass body
  • F1960 full-port
  • Barb (F1960) x MNPT
  • Chrome-plated ball
  • Virgin PTFE seats
  • Blow-out proof stem
  • Double NBR O-ring packing
  • CSA B125.14
  • AB1953, NSF/ANSI 61 & 372 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM A-36, ASTM B-927 C27453, ASTM F-1960
CSA Certified:
CSA B125.14
Clean Bagged:
No
Collection:
Figure 5018AB
End Connection 1:
PEX Expansion
End Connection 2:
MNPT
End Connections:
PEX Expansion x MNPT
FM Approved:
No
Handle Length (in):
3-29/50 in
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-93/100 in
Material:
Brass, Plastic, Steel
Material Type:
PTFE
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
15 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.46 lb
cUPC Certified:
No



Customers Also Bought
1–6 of 18 items
Part #HDS06102SUTLF
Item #4780700
5 out of 5 Customer Rating
Requires Certification
Part #PC144W08
Item #3297179
5 out of 5 Customer Rating
Requires Certification
Part #PFXQAPP32C
Item #7034703
3.1 out of 5 Customer Rating
Requires Certification
Part #PFXQSPP32C
Item #7034704
4.2 out of 5 Customer Rating
Requires Certification
Part #ULFC4827575SS
Item #9413658
3.3 out of 5 Customer Rating
Requires Certification
Part #JB04301K
Item #7726177
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–3 of 3 items
Part #R5063ABG
Item #4833664
4.1 out of 5 Customer Rating
Requires Certification
Part #R5049ABJ
Item #3884416
4.1 out of 5 Customer Rating
Requires Certification
Part #R5200D
Item #450633
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing