This product requires certification to purchase.

1 in. Brass Full Port Solder 600# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5049AB 1 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5049ABG
  • Item #3884474
  • Manufacturer Part #5049AB 1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

Figure 5049AB 1 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5049ABG
  • Item #3884474
  • Manufacturer Part #5049AB 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome Plated Ball
  • Metal-to-metal body seal
  • Blow out proof stem
  • AB1953 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-124 C37700, ASTM B-32 Grade 95TA, ASTM B-927 C27453
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
Figure 5049AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-31/100 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 366 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.18 lb