1/2 in. Brass Flare x FNPT Lever Handle Gas Ball Valve
Figure # 5211 1/2 in. Brass Flare x FNPT Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-283, ASTM B-124, ASTM B-85, ASTM A-36
- Collection:
- Figure # 5211
- End Connection 1:
- Flare
- End Connection 2:
- FNPT
- End Connections:
- Flare x FNPT
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- Height:
- 1-27/100 in
- Length:
- 2-7/10 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve