This product requires certification to purchase.

1-1/4 in. Brass Full Port Solder 600# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5595AB 1-1/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABH
  • Item #4155165
  • Manufacturer Part #5595AB 1-1/4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Red-White Valve

Figure 5595AB 1-1/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABH
  • Item #4155165
  • Manufacturer Part #5595AB 1-1/4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2-piece body
  • Full port
  • Chrome-plated ball
  • Virgin PTFE seats
  • Adjustable packing nut
  • Blow-out proof stem
  • AB1953, NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-124 C37700, ASTM B-32 Grade 95TA
Clean Bagged:
No
Collection:
Figure 5595AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-41/50 in
Material:
Brass, Plastic
Material Type:
PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
15 to 160 Deg F (-9 to 71 Deg C)
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.20 lb