1/4 in. Anchor Steel (Pack of 25)
1/4 in. Anchor Steel (Pack of 25)
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blue Calimesa™ provides extended corrosion protection
- Advanced thread form cuts into concrete and masonry for reduced installation torque and increased pullout performance
- Nail-type point guides the anchor into the pre-drilled hole
- Excellent for wood to concrete applications
Documents
Specifications
- Application:
- Block, Brick, Concrete
- Coating:
- Climaseal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1/4 in
- Drive Type:
- Hex, Slotted
- FM Approved:
- No
- Length:
- 2-1/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Concrete Anchor
- UL Listed:
- No