3/16 in. Climaseal™ Flathead and Phillips Concrete Anchor (Pack of 25)
Tapcon® 3/16 in. Climaseal™ Flathead and Phillips Concrete Anchor (Pack of 25)
Frequently Purchased Together
Product Details
Product Details
- Works in all masonry-based material including concrete, block, or brick
- Use these screws for a variety of projects including fixing sill plates, electrical equipment, 2x4's, and many other fixtures to masonry
- Calimesa blue coating delivers long-lasting corrosion protection
- Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
- Advanced thread form reduces installation torque by 30%, allowing for use in a wider range of materials
- A reputation for quality, strength and ease of installation from industry professionals
- Approved for use in ACQ Treated Lumber
- To install, use a 5/32 in carbide-tipped Topcon Drill Bit to drill pilot hole
Documents
Specifications
- Application:
- Block, Brick, Concrete
- Coating:
- Climaseal
- Collection:
- Tapcon®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 3/16 in
- Drive Type:
- Flathead, Phillips
- FM Approved:
- No
- Length:
- 1-3/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Concrete Anchor
- UL Listed:
- No