This product requires certification to purchase.

1-1/4 x 3/16 in. Anchor Blue Climaseal™ (Carton of 100)

You last purchased this on
 
REDHEAD

Tapcon® 1-1/4 x 3/16 in. Anchor Blue Climaseal™ (Carton of 100)

  • Fast #
  • Part #R3169407V2
  • Item #9662966
  • Manufacturer Part #3169407V2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REDHEAD

Tapcon® 1-1/4 x 3/16 in. Anchor Blue Climaseal™ (Carton of 100)

  • Fast #
  • Part #R3169407V2
  • Item #9662966
  • Manufacturer Part #3169407V2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Blue Climaseal™ provides extended corrosion protection
  • Works in all masonry base materials
  • Fast and easy-3 anchors per minute
  • No hole spotting or inserts required
  • ACQ treated wood compatible
  • 3-1/2 in bit length
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2003
ASTM:
ASTM B-117
Application:
Concrete, Brick, Block
Coating:
Blue Climaseal
Collection:
Tapcon®
Color Finish Name:
Blue
Diameter:
3/16 in
Drive Type:
Flathead
FM Approved:
No
Length:
1-1/4 in
Material:
Steel
Material Type:
410
Package Quantity:
Pack of 25
Product Type:
Anchor
UL Listed:
No