This product requires certification to purchase.

3/4 x 1/8 in. Reducing Brass Bushing

You last purchased this on
 

3/4 x 1/8 in. Reducing Brass Bushing

  • Fast #
  • Part #IBRLFBFA
  • Item #7298317
  • Manufacturer Part #XNL114-1202
4.4 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/8 in. Reducing Brass Bushing

  • Fast #
  • Part #IBRLFBFA
  • Item #7298317
  • Manufacturer Part #XNL114-1202
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/4 in x 1/8 in
Fitting Type:
Reducing, Hex Head
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov