1/2 - 2 in. Threading Set
1/2 - 2 in. Threading Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- R12+ drophead threader sets include complete dropheads in sizes from 1/2" to 2" NPT threads
- Each drophead threader set has a ratchet ring and handle
- All drophead threader sets thread steel pipe
- Set includes 6 drophead sizes and a study storage case
Specifications
- Brand Model Compatibility:
- Milwaukee M18 FUEL™, R12, Ridgid 12R
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- Height:
- 4-1/4 in
- Length:
- 21-1/2 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 2
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Threader Set
- UL Listed:
- No
- Weight:
- 52.6 lb
- Width:
- 9-1/2 in